Linear Bearing (Ball, Slide & Bushing) INA KBS12-P
Linear Ball Bearing
See technical informationSee documentsReferences
INA:KBS12-P
Rubix:607114
Manufacturer :0017187460000
EAN:4054364139476

Technical specification
Product details : Tulejka toczna KBS12-P
with initial greasing, sealed on both sides, with relubrication facility.
Applications
Bearing arrangements with shaft guidance systems
Technical specifications
Attributes
| Logistic Weight | 35 g |
|---|---|
| Series | kbs |
| Inner diameter | 12 mm |
| Outer diameter | 22 mm |
| Length | 32 mm |
| Sealing | open |
| Material | standard bearing steel; plastic cage |
| Weight | 0.035 kg |
| Load rating stat. C | 570 N |
| Load rating dyn. C0 | 640 N |
| Number of ball rows | 5 |
| Thickness | 7.7 mm |
Show UNSPSC/ECL@SS
zł 85.01 excl. VAT
/ Each
zł 104.56 incl. VAT
- Delivery date on request
