References
Hiwin:HGH20HAZAH
Rubix:273579
Product details : Wózek toczny HGH20HAZAH
Standard series in X arrangement. The HIWIN linear guideways of the HG series with four ball tracks are designed for high loads and rigidities. Due to the 45° arrangement of the ball tracks, the HG series can take loads from all directions equally. Low displacement forces and high efficiency are additional features of the HG series. The ball retainers prevent the balls from falling out when pulled from the profile rail during installation of the blocks. The models of the QH series with Synch Motion technology offer all the advantages 3. 1. 2 Layout of HG/QH series. Controlled movement of the balls at a defined distance also results in improved synchronous performance, higher reliable travel speeds, extended lubrication intervals and less running noise. Since the installation dimensions of the QH blocks are identical to those of the HG blocks, they are also mounted on the HGR standard rail and can thus be easily interchanged.
Strengths
•Four-row recirculating ball bearing guide
45° contact angle of the ball tracks
The ball retainers prevent the balls from falling out when the block is removed
Different sealing variants, depending on application area
6 connection options for lubricating nipples
Synch Motion technology (QH series)
Size 15. 20. 25 also available in corrosion-resistant steel
45° contact angle of the ball tracks
The ball retainers prevent the balls from falling out when the block is removed
Different sealing variants, depending on application area
6 connection options for lubricating nipples
Synch Motion technology (QH series)
Size 15. 20. 25 also available in corrosion-resistant steel
Technical specifications
Attributes
| Length | 92.2 mm |
|---|
Show UNSPSC/ECL@SS
zł 202.53 excl. VAT
/ Each
zł 249.11 incl. VAT
- Available