References
Festo:LFRS-3/4-D-MAXI
Rubix:1170039
Manufacturer :194792
EAN:4052568155223

Product details : Filtr-regulator LFRS-3/4-D-MAXI 194792
Filter regulator LFRS-3/4-D-MAXI With lockable regulator head and pressure gauge, for nominal pressure 12 bar, for unlubricated compressed Air. Size=Maxi, Series=D, Actuator lock=Rotary knob with integrated lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 1600 g |
|---|---|
| Threading diameter (inch) | 3/4 '' |
| Min. service pressure | 1 bar |
| Max. service pressure | 16 bar |
| Material | zinc die-cast |
| Volume flow rate | 9700 l/min |
| Filter fineness | 40 µm |
| Connection 1 | 3/4 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
- Delivery date on request