References
Parker:6698 02 01
Rubix:741187
Manufacturer :6698 02 01

Product details : ZŁĄCZKA 6698 02 01
Transair’s offering of installation tools are designed with ease of use in mind. These tools make modifying and installing compressed air, vacuum, industrial/inert gas, process water, or chemical transfer systems quicker and easier. With our line of pipe cutters, drill bits, deburring tools and lugging tools allow all diameters (1/2” to 8”) of aluminum and stainless steel pipe to be installed four times faster. Our tools are easy to operate and built to provide years of dependable service.For installation instructions, download our installation manual or watch our installation videos.Markets• Automotive Assembly• Food & Beverage• Packaging• Industrial Plants• AerospaceFeatures & Benefits: • Easy to use• Faster installation• Lower installation costs• LightweightApplications• Compressed Air• Vacuum• Industrial/Inert Gasses (i.e. Argon, Nitrogen, Carbon Dioxide)• Process Water• Chemical Transfer
Application: In Plant Pneumatic
Assembly Time: 0
Body Material: Treated Steel
Brand: Parker, Transair
Division: Low Pressure Connectors Europe Division, Fluid System Connectors Division
Division: Fluid System Connectors Division, Low Pressure Connectors Europe Division
Drill Hole Size (inch): N/A
Industry: General Industrial
Pipe O.d. (inch): 1-1/2 to 2-1/2
Pipe O.d. (mm): 40 to 63
Power Source: Drill W/ 1/2" Chuck
Product Style: Drill Bit
Product Type: Compressed Air Piping
Quantity Per Box: 1
Type: Drill Bit
Weight: 0.1538, 0.33
Assembly Time: 0
Body Material: Treated Steel
Brand: Parker, Transair
Division: Low Pressure Connectors Europe Division, Fluid System Connectors Division
Division: Fluid System Connectors Division, Low Pressure Connectors Europe Division
Drill Hole Size (inch): N/A
Industry: General Industrial
Pipe O.d. (inch): 1-1/2 to 2-1/2
Pipe O.d. (mm): 40 to 63
Power Source: Drill W/ 1/2" Chuck
Product Style: Drill Bit
Product Type: Compressed Air Piping
Quantity Per Box: 1
Type: Drill Bit
Weight: 0.1538, 0.33
Technical specifications
Attributes
| Type | installation tool |
|---|---|
| Clamping diameter | 63 mm |
| Clamping range, minimum | 40 mm |
| Clamping range, maximum | 40 mm |
| Width | 71 mm |
| Material | treated steel (body) |
Show UNSPSC/ECL@SS
- Delivery date on request
