High Visibility rain jacket Beta Tools 7979 XXL
High Visibility rain jacket Beta Tools
See technical informationReferences
Beta Tools:7979 XXL
Rubix:705889
Manufacturer :079790005
EAN:8014230395609




Technical specifications
| Colour | blue |
|---|---|
| Size | 2xl |
| Main material | polyvinyl chloride (pvc) |
Product details : Kurtka wodoodporna pcv nieb. 7979 xxl 079790005
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 580x400x17 mm |
|---|---|
| Logistic Weight | 1070 g |
| Colour | blue |
| Size | 2xl |
| Main material | polyvinyl chloride (pvc) |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
- Delivery date on request