References
Beta Tools:7939P L
Rubix:858468
Manufacturer :079390103
EAN:8014230575872



Product details : Kurtka robocza stalowoszara 7939P r. L 079390103
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 580x400x17 mm |
|---|---|
| Logistic Weight | 799 g |
| Colour | grey |
| Size | l |
| Main material | cotton |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
- Delivery date on request
