References
INA:LFE12X45-A1
Rubix:606959
EAN:4012802054545

Product details : Sworzeń LFE12X45-A1
Pin LFE.. A1, eccentric pins for running rollers LFR
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Outer diameter | 20 mm |
| Width | 45 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Material | steel |
Show UNSPSC/ECL@SS
zł 39.33 excl. VAT
/ Each
zł 48.38 incl. VAT
- Delivery date on request
