References
Gedore:E-8005 3 A
Rubix:756689
Manufacturer :5702300
EAN:4010886570234
Product details : Końcówki zamienne E-8005 3 A 5702300
Spare tip 3 A Selection aid: The spacing of holes for non-tensioned circlips is normally between 20 mm and 50 mm The tips used to spread the rings are fitted to match the opening width of the non-tensioned circlip Opening widths 18-28 mm: Combination tips E-8005 1 A and E-8005 2 A Opening widths 29-39 mm: Combination tips E-8005 1 A and E-8005 4 A Opening widths 40-50 mm: Combination tips E-8005 3 A and E-8005 4 A
Technical specifications
Attributes
| Number of elements | 1 |
|---|
Show UNSPSC/ECL@SS
zł 95.44 excl. VAT
/ Each
zł 117.39 incl. VAT
- Delivery date on request

