References
Stahlwille:08070028
Rubix:485909
EAN:4018754010905



Product details : Końcówka wkrętakowa BIT 1.6x8.0mm płaska 1168
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 8x8x40 mm |
|---|---|
| Logistic Weight | 12 g |
| Imprint | flat |
| Imprint size | 1,6x8 mm |
| Length | 39 mm |
Show UNSPSC/ECL@SS
zł 16.35 excl. VAT
/ Each
zł 20.11 incl. VAT
- Delivery date on request
