References
Stahlwille:08070026
Rubix:485907
EAN:4018754010882



Product details : Końcówka wkrętakowa BIT 1.0x5.5mm płaska 1166 08070026
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x7x40 mm |
|---|---|
| Logistic Weight | 8 g |
| Imprint | flat |
| Imprint size | 1x5,5 mm |
| Length | 39 mm |
Show UNSPSC/ECL@SS
zł 15.83 excl. VAT
/ Each
zł 19.47 incl. VAT
- Delivery date on request
