References
Spartex:TF1M8A2-70
Rubix:2815367
Manufacturer :097628 1000
EAN:4043377123428


Technical specifications
| Length | 1000 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
Product details : PRĘT GWINTOWANY M08x1000 DIN976 A2
Stud bolts A2-70 DIN 976-1 A2-70 M 8X1000
Technical specifications
Attributes
| Length | 1000 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
| Standard | DIN 975 |
| Metrical diameter | M8 |
| Wire type | metric |
| Threading diameter | 8 mm |
Show UNSPSC/ECL@SS
zł 9.84 excl. VAT
/ Each
zł 12.1 incl. VAT
- Delivery date on request