References
Spartex:TF1M5A2-70
Rubix:2815371
Manufacturer :097625 1000
EAN:4043377123374


Technical specifications
| Length | 1000 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
Product details : PRĘT GWINTOWANY M05X1000 DIN976 A2
Stud bolts A2-70 DIN 976-1 A2-70 M 5X1000
Technical specifications
Attributes
| Length | 1000 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
| Standard | DIN 975 |
| Metrical diameter | M5 |
| Wire type | metric |
| Threading diameter | 5 mm |
Show UNSPSC/ECL@SS
zł 6.56 excl. VAT
/ Each
zł 8.07 incl. VAT
- Delivery date on request