References
3M:4530 L
Rubix:472634
Manufacturer :7100038477

Product details : Kombinezon ochronny 4530 L
Extended head protection
Our disposable coveralls offer protection against certain light liquid splashes and hazardous dust. They feature a low-profile, three-panel hood that zips up to the chin for excellent head protection. Freedom to move
We’ve designed this coverall to fit almost every body while allowing for optimal movement to get the job done right. Elastic at the waist and ankles help keep the protective coverall in place, while a reinforced gusset between the legs helps enhance durability while bending and squatting. Keep cool on the job
Our work coveralls feature a robust, yet lightweight Spunbound Meltblown Spunbound (SMS) material. Breathable protective material helps to keep workers comfortable on the job.
Our disposable coveralls offer protection against certain light liquid splashes and hazardous dust. They feature a low-profile, three-panel hood that zips up to the chin for excellent head protection. Freedom to move
We’ve designed this coverall to fit almost every body while allowing for optimal movement to get the job done right. Elastic at the waist and ankles help keep the protective coverall in place, while a reinforced gusset between the legs helps enhance durability while bending and squatting. Keep cool on the job
Our work coveralls feature a robust, yet lightweight Spunbound Meltblown Spunbound (SMS) material. Breathable protective material helps to keep workers comfortable on the job.
Strengths
Secondary flame spread-resistant treatment
Constructed from SMMS material for Type 5 and Type 6 protection
Anti-static treatment can help reduce static build-up
Two-way zipper with sealable storm flap helps provide additional protection against contaminants
Knit cuffs provide a soft wrist closure for increased comfort
Recommended for use in multiple industries including mining, oil and gas, and more
Recommended for use in multiple industries including mining, oil and gas, and more
Constructed from SMMS material for Type 5 and Type 6 protection
Anti-static treatment can help reduce static build-up
Two-way zipper with sealable storm flap helps provide additional protection against contaminants
Knit cuffs provide a soft wrist closure for increased comfort
Recommended for use in multiple industries including mining, oil and gas, and more
Recommended for use in multiple industries including mining, oil and gas, and more
Applications
Painting & coating, resins Asbestos inspection, site preparation, insulation Light industrial cleaning, maintenance machine Pharmaceutical processing, handling toxic powders
Technical specifications
Attributes
| Size | l |
|---|---|
| Main material | polypropylene |
| Colour | white |
| Material | non-woven polypropylene sms |
Show UNSPSC/ECL@SS
zł 37.06 excl. VAT
/ Each
zł 45.58 incl. VAT
- Delivery date on request