Fixed and variable opening wrench Stahlwille 02500065
540a series CROW-FOOT spanners
See technical informationSee documentsReferences
Stahlwille:02500065
Rubix:485782
EAN:4018754004799



Technical specification
Product details : Klucz pazurowy 3/8" płaski 540A 1.9/16" 02500065
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x67x60 mm |
|---|---|
| Logistic Weight | 126 g |
| Opening | 1 9/16' |
| Length | 59.5 mm |
| Type | crow foot wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
zł 280.5 excl. VAT
/ Each
zł 345.02 incl. VAT
- Delivery date on request
