References
Gedore:DT 42 6
Rubix:718843
Manufacturer :1476467
EAN:4010886812228

Product details : Klucz 6 HEXAGON imbus. z uchwytem 6mm DT42 1476467
Blue handle with suspension hole. With 2 hexagons, with equal key sizes.
Technical specifications
Attributes
| Logistic Weight | 91 g |
|---|---|
| Imprint | hex / allen |
| Imprint size | 6mm |
| Length | 213.5 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
- Delivery date on request
