References
Milwaukee:M18 FHIW2F12-0X
Rubix:2528011
Manufacturer :4933492782
EAN:4058546476533

Product details : Klucz udarowy 1/2 M18FHIW2F12-0 bez aku. 4933492782
MILWAUKEE® M18 FUEL™ high torque impact wrench with 1/2˝ friction ring. 1491 Nm of fastening torque and 2034 Nm of nut-busting torque in a compact size of 193 mm. Delivers up to 2000 rpm and 2400 ipm. 4-Mode DRIVE CONTROL™. Mode 4 bolt removal, provides maximum nut-busting torque then shifts to 750 rpm for outstanding control when removing fasteners. Tri-LED lights to increase workspace visibility. Battery isolation system. Weight with battery 3.4 kg (M18 B5). Supplied without batteries and charger in a HD Box.
Technical specifications
Attributes
| Voltage | 18 V |
|---|---|
| Maximum torque | 1491 N.m |
| Weight | 3.4 kg |
| Cordless | yes |
| Square drive adapter | 1/2 '' |
Show UNSPSC/ECL@SS
- Delivery date on request
