L-key Gedore DT 2143 KTX T27
Pin key, right-angled 2C T-handle TORX - DT 2143 KTX
See technical informationReferences
Gedore:DT 2143 KTX T27
Rubix:758570
Manufacturer :2647524
EAN:4010886933282



Product details : Wkrętak kątowy z uchw. DT 2143 KTX T27 2647524
With ball end, working angle approx. 25°, with hanging hole, chrome-vanadium steel, blade chrome-plated, tips phosphated
Cranked socket key with 2C-T-handle TX T27 Working angle approx. 25° With hanging hole Chrome-vanadium steel, blades chrome-plated, tip phosphated
Technical specifications
Attributes
| Logistic Weight | 120 g |
|---|---|
| Imprint | torx profile |
| Imprint size | t27 |
| Length | 248 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
zł 67.33 excl. VAT
/ Each
zł 82.82 incl. VAT
- Delivery date on request
