L-key Gedore DT 2143 KTX T25
Pin key, right-angled 2C T-handle TORX - DT 2143 KTX
See technical informationReferences
Gedore:DT 2143 KTX T25
Rubix:758569
Manufacturer :2647516
EAN:4010886933275



Product details : Wkrętak kątowy z uchw. DT 2143 KTX T25 2647516
With ball end, working angle approx. 25°, with hanging hole, chrome-vanadium steel, blade chrome-plated, tips phosphated
Cranked socket key with 2C-T-handle TX T25 Working angle approx. 25° With hanging hole Chrome-vanadium steel, blades chrome-plated, tip phosphated
Technical specifications
Attributes
| Logistic Weight | 121 g |
|---|---|
| Imprint | torx profile |
| Imprint size | t25 |
| Length | 228 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
zł 66.56 excl. VAT
/ Each
zł 81.87 incl. VAT
- Delivery date on request
