L-key Gedore DT 2143 KTX T20
Pin key, right-angled 2C T-handle TORX - DT 2143 KTX
See technical informationReferences
Gedore:DT 2143 KTX T20
Rubix:758568
Manufacturer :2647508
EAN:4010886933268



Product details : Wkrętak kątowy z uchw. DT 2143 KTX T20 2647508
With ball end, working angle approx. 25°, with hanging hole, chrome-vanadium steel, blade chrome-plated, tips phosphated
Cranked socket key with 2C-T-handle TX T20 Working angle approx. 25° With hanging hole Chrome-vanadium steel, blades chrome-plated, tip phosphated
Technical specifications
Attributes
| Logistic Weight | 71 g |
|---|---|
| Imprint | torx profile |
| Imprint size | t20 |
| Length | 197 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
zł 58.54 excl. VAT
/ Each
zł 72 incl. VAT
- Delivery date on request
