Fixed and variable opening wrench Gedore 895 75x80
Double Open Ended Spanner
See technical informationSee documentsReferences
Gedore:895 75x80
Rubix:400016
Manufacturer :6588710
EAN:4010886658871

Technical specification
Product details : Klucz szczękowy dwustronny 895 75x80
Double open ended spanner 75x80 mm Acc. to DIN 895, ISO 3318, ISO 1085 Manganese-phosphate finish up to 34x36 mm, steel-grey up from 36x41 mm and larger * not standardised
Technical specifications
Attributes
| Length | 665 mm |
|---|---|
| Type | flat wrench |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
- Delivery date on request
