Fixed and variable opening wrench Stahlwille 03190040
440 series CROW-RING spanners
See technical informationSee documentsReferences
Stahlwille:03190040
Rubix:485825
EAN:4018754141180



Technical specification
Product details : Klucz pazur oczkowy otwarty 440-40
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x56x72 mm |
|---|---|
| Logistic Weight | 160 g |
| Opening | 40 |
| Length | 71.8 mm |
| Type | crow foot wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
zł 436.5 excl. VAT
/ Each
zł 536.9 incl. VAT
- Delivery date on request
