Fixed and variable opening wrench Stahlwille OPEN RATCH 17 14 15°
Combination wrench
See technical informationSee documentsReferences
Stahlwille:OPEN RATCH 17 14 15°
Rubix:1095229
Manufacturer :41171414
EAN:4018754239191



Technical specification
Product details : Klucz płasko-oczkowy z grzechotką 14mm 41171414
Switch-able, 12-sided, 72 tooth, for work in small spaces, rotation angle 5°, ring side 15° bent, chrome-alloy-steel, chrome-plated.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9x29,5x190 mm |
|---|---|
| Logistic Weight | 113 g |
| Opening | 14 |
| Length | 190 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
zł 115.62 excl. VAT
/ Each
zł 142.21 incl. VAT
- Delivery date on request
