Fixed and variable opening wrench Stahlwille 40081616
13 Series Combination Spanners, OPEN-BOX
See technical informationSee documentsReferences
Stahlwille:40081616
Rubix:446719
EAN:4018754018819



Technical specification
Product details : Klucz oczkowo-płaski OPEN-BOX 13 16mm 40081616
DIN 3113 form A/ISO 7738 form A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x35x182 mm |
|---|---|
| Logistic Weight | 89 g |
| Opening | 16 |
| Length | 180 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
zł 68.26 excl. VAT
/ Each
zł 83.96 incl. VAT
- Delivery date on request
