Fixed and variable opening wrench Stahlwille 40080606
13 Series Combination Spanners, OPEN-BOX
See technical informationSee documentsReferences
Stahlwille:40080606
Rubix:446709
EAN:4018754018710



Technical specification
Product details : Klucz oczkowo-płaski OPEN-BOX 13 6mm 40080606
DIN 3113 form A/ISO 7738 form A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x15x107 mm |
|---|---|
| Logistic Weight | 15 g |
| Opening | 6 |
| Length | 105 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
zł 39 excl. VAT
/ Each
zł 47.97 incl. VAT
- Delivery date on request
