Fixed and variable opening wrench Stahlwille 40031317
10 series double open ended spanners, MOTOR
See technical informationSee documentsReferences
Stahlwille:40031317
Rubix:446670
EAN:4018754017843



Technical specification
Product details : Klucz płaski dwustronny 10 13x17mm 40031317
DIN 3110/ISO 10102
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 6x38x205 mm |
|---|---|
| Logistic Weight | 92 g |
| Opening | 13x17 |
| Length | 205 mm |
| Type | flat wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
zł 38.03 excl. VAT
/ Each
zł 46.78 incl. VAT
- Delivery date on request
