Fixed and variable opening wrench Beta Tools 78AS 2.3/4
Fixed and variable opening wrench Beta Tools
See technical informationReferences
Beta Tools:78AS 2.3/4
Rubix:700684
Manufacturer :000780370
EAN:8014230696805




Product details : Klucz oczkowy do pobij.jednostr.2.3/4 78AS/2.3/4
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 330x110x35 mm |
|---|---|
| Logistic Weight | 3410 g |
| Opening | 3/4 |
| Length | 350 mm |
| Finishing | galvanised metal |
Show UNSPSC/ECL@SS
zł 515.43 excl. VAT
/ Each
zł 633.98 incl. VAT
- Delivery date on request
