Fixed and variable opening wrench Beta Tools 78AS 1.3/8
Fixed and variable opening wrench Beta Tools
See technical informationReferences
Beta Tools:78AS 1.3/8
Rubix:700672
Manufacturer :000780335
EAN:8014230696683




Product details : Klucz oczkowy do pobij.jednostr.1.3/8 78AS/1.3/8
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 195x55x17 mm |
|---|---|
| Logistic Weight | 385 g |
| Opening | 3/8 |
| Length | 223 mm |
| Finishing | galvanised metal |
Show UNSPSC/ECL@SS
zł 153.15 excl. VAT
/ Each
zł 188.37 incl. VAT
- Delivery date on request
