Screwdriver bit socket Gedore IKS 30 3
Socket wrench-screwdriver Philips-IKS 30
See technical informationReferences
Gedore:IKS 30 3
Rubix:477361
Manufacturer :6666960
EAN:4010886666692


Technical specifications
| Square drive adapter | 3/8 '' |
|---|---|
| Length | 55 mm |
| Imprint | phillips (ph) |
Product details : Nasadka wkrętakowa 3/8 PH IKS 30 3
Screwdriver bit socket 3/8" PH 3 Square drive as per DIN 3120 - C 10, ISO 1174, with ball retaining groove Hand-operated, knurled grip Chrome-plated With pressed-in pin in GEDORE vanadium special steel, gun-metal finish Tip as per DIN ISO 8764-1 PH
Technical specifications
Attributes
| Logistic Weight | 70 g |
|---|---|
| Square drive adapter | 3/8 '' |
| Length | 55 mm |
| Imprint | phillips (ph) |
| Imprint size | ph3 |
| Model | iks 30 3 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
zł 56.32 excl. VAT
/ Each
zł 69.27 incl. VAT
- Delivery date on request