References
Gedore:7212-15
Rubix:571386
Manufacturer :7692580
EAN:4002805722152


Technical specifications
| Opening | 15 mm |
|---|---|
| Fixation | met stiftborging (locking pin) |
| Length | 45.5 mm |
Product details : Klucz oczkowy wtykowy 9x12 7212-15 7692580
Rectangular ring end fitting SE 9x12, 15 mm For accessing bolts in cramped and hard-to-reach locations, easy to change Forged Chrome-vanadium steel, matt chrome-plated With eject-pin for unlocking
Technical specifications
Attributes
| Logistic Weight | 40 g |
|---|---|
| Opening | 15 mm |
| Fixation | met stiftborging (locking pin) |
| Length | 45.5 mm |
Show UNSPSC/ECL@SS
zł 154.24 excl. VAT
/ Each
zł 189.72 incl. VAT
- Delivery date on request