References
Loctite:4850
Rubix:209169
Manufacturer :373352
EAN:4100630352978

Technical specification
Product details : Klej 4850 5g
LOCTITE® 4850 is an instant adhesive designed for the assembly of difficult-to-bond materials and is specifically formulated to provide flexible bond lines. It is a low-viscous product that provides for the rapid bonding of a wide range of materials, including metals, plastics and rubbers. When used to bond rubbers, for example, this product ensures retention of the full compressibility of the joint. LOCTITE 4850 is also particularly suited to bonding porous or absorbent materials such as paper, leather and fabrics.
Strengths
•Instant, flexible adhesive
Low viscosity
Bonds a wide range of similar or dissimilar substrates
Low viscosity
Bonds a wide range of similar or dissimilar substrates
Technical specifications
Attributes
| Weight | 5 g |
|---|---|
| Colour | colourless |
Show UNSPSC/ECL@SS
zł 28.21 excl. VAT
/ Each
zł 34.7 incl. VAT
- Delivery date on request