References
Loctite:AA V5004
Rubix:401834
Manufacturer :1290540
EAN:4058093063262

Product details : Klej strukturalny LT V 5004 50ml
LOCTITE AA V5004 is a 2K structural acrylic adhesive. The cured product is virtually transparent making it well suited for bonding applications requiring a clear, invisible bond line. This product will adhere to a wide range of substrates including most structural thermoplastics, thermosets, ceramics and metals. Loctite AA V5004 has a fixture time of 3 min and a shear strength of 21 N/mm².
Strengths
2K premix structural adhesive
fast curing and leaves clear bond line after curing
medium viscosity
good adhesion to plastics and metal
Applications
2K structural acrylic adhesive which provides toughness and excellent adhesion to plastics, metals and composites.
Technical specifications
Attributes
| Colour | blue |
|---|---|
| Volume | 50 ml |
| Min. temperature | 8 °C |
Show UNSPSC/ECL@SS
zł 80.79 excl. VAT
/ Each
zł 99.37 incl. VAT
- Delivery date on request