Linear ball bearing unit INA KGSNO25-PP-AS
Kgsno Linear Ball Bearing And Housing Unit
See technical informationSee documentsReferences
INA:KGSNO25-PP-AS
Rubix:801797
EAN:4012802049541


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Length | 78 mm |
| Sealing | sealed both sides |
Technical specification
Product details : Zespół liniowy KGSNO25-PP-AS
Linear ball Bearing unit KGSNO..-PP-AS, with self-aligning linear ball bearing, open design, sealed, greased, with relubrication facility.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Length | 78 mm |
| Sealing | sealed both sides |
| Load rating stat. C | 4300 N |
| Load rating dyn. C0 | 3950 N |
| Series | kgsno..-pp-as |
Show UNSPSC/ECL@SS
zł 319.95 excl. VAT
/ Each
zł 393.54 incl. VAT
- Delivery date on request