Linear ball bearing unit INA KGSNO50-PP-AS
Kgsno Linear Ball Bearing And Housing Unit
See technical informationSee documentsReferences
INA:KGSNO50-PP-AS
Rubix:801798
EAN:4012802049572

Technical specification
Product details : Zespół liniowy KGSNO50-PP-AS
Linear ball Bearing unit KGSNO..-PP-AS, with self-aligning linear ball bearing, open design, sealed, greased, with relubrication facility.
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Height | 88 mm |
| Length | 132 mm |
| Sealing | sealed both sides |
| Load rating stat. C | 13900 N |
| Load rating dyn. C0 | 15100 N |
| Series | kgsno..-pp-as |
Show UNSPSC/ECL@SS
zł 736.23 excl. VAT
/ Each
zł 905.56 incl. VAT
- Delivery date on request
