References
Optibelt:4-5V 2360
Rubix:872382
Manufacturer :1847588
EAN:4014486181302





Product details : Pas klinowy zespolony 4/5V 2360
OPTIBELT KB SK kraftbands consist of high-quality individual V-belts which are connected with one another by a joining band. According to the application, up to 5 wedge V-belts may be used per kraftband. In special cases, kraftbands with more than 5 belts are available. When using several kraftbands per drive, combination of sets must be specified.
Kraftbands with Wedge Belts
Technical specifications
Attributes
| Logistic Weight | 6042 g |
|---|---|
| Profile | 5v |
| Outer length | 236 '' |
| Number of ribs | 4 |
| Interior length | 5923.4 mm |
| Upper width | 70 mm |
Show UNSPSC/ECL@SS
zł 2,236.35 excl. VAT
/ Each
zł 2,750.71 incl. VAT
- Delivery date on request
