References
Gedore:42 1,5
Rubix:477027
Manufacturer :6340260
EAN:4010886634028

Product details : Klucz imbusowy 42 1,5
Hexagon Allen key 1.5 mm Acc. to DIN ISO 2936 GEDORE vanadium steel 61CrSiV5, sizes 0.7 mm and 0.9 mm gun-metal finish, zinc-plated up to size 12 mm, chrome-plated up from size 14 mm * not standardised
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 1,5mm |
| Length | 45 mm |
| Finishing | galvanised metal |
Show UNSPSC/ECL@SS
zł 2.22 excl. VAT
/ Each
zł 2.73 incl. VAT
- Delivery date on request
