References
Gedore:1100 W-002 VDE
Rubix:758359
Manufacturer :2836203
EAN:4010886939505



Product details : Wkładka narzędziowa z zestawem 1100 W-002 VDE 2836203
Tool board with VDE pliers/screwdriver assortment To retrofit existing L-BOXX®es 136
Technical specifications
Attributes
| Logistic Weight | 1200 g |
|---|---|
| Number of compartments | 6 |
| Length | 375 mm |
| Height | 20 mm |
| Width | 310 mm |
Show UNSPSC/ECL@SS
zł 502.24 excl. VAT
/ Each
zł 617.76 incl. VAT
- Delivery date on request
