References
Dormer:R1207.5
Rubix:476402
EAN:7320760114599




Technical specifications
| Drilling diameter | 7.5 mm |
|---|---|
| Total length | 74 mm |
| Length of cut | 34 mm |
Product details : Wiertło krótkie 7.5mm R1207.5
For drilling most materials up to x2.5 diameter. Manufactured from premium grade Solid Carbide which permits increased machining speeds and longer tool life. Manufactured To DIN 1897 Standards.
Other metric size drills available on request.
Other metric size drills available on request.
Technical specifications
Attributes
| Drilling diameter | 7.5 mm |
|---|---|
| Total length | 74 mm |
| Length of cut | 34 mm |
| Shank type | cylindrical |
| Din standard | din 6539 |
| Ratio of diameter to length of drill hole | 2,5xd |
| Internal cooling | no |
| Tip angle | 120 ° |
Show UNSPSC/ECL@SS
- Delivery date on request