Pneumatic standard cylinder Hafner Pneumatik CA/001/050/0160/NP
ISO Classic actuator
See technical informationReferences
Hafner Pneumatik:CA/001/050/0160/NP
Rubix:1933883

Product details : Siłownik ISO 050/0160 Classic nierdzewne tłoczysko
ISO Classic actuator / Double-sided operation / Classic CA
Amortization: Yes
Sealing: Poliuretan
Magnes: Yes
Variant: Stainless steel piston rod
Amortization: Yes
Sealing: Poliuretan
Magnes: Yes
Variant: Stainless steel piston rod
Technical specifications
Attributes
| Type | double-sided operation / classic ca |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 160 mm |
Show UNSPSC/ECL@SS
zł 355.04 excl. VAT
/ Each
zł 436.7 incl. VAT
- Delivery date on request
