Pneumatic standard cylinder Hafner Pneumatik CA/001/050/0075/CP
ISO Classic actuator
See technical informationReferences
Hafner Pneumatik:CA/001/050/0075/CP
Rubix:1933776

Product details : Siłownik ISO 050/0075 Classic
ISO Classic actuator / Double-sided operation / Classic CA
Amortization: Yes
Sealing: Poliuretan
Magnes: Yes
Amortization: Yes
Sealing: Poliuretan
Magnes: Yes
Technical specifications
Attributes
| Type | double-sided operation / classic ca |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 75 mm |
Show UNSPSC/ECL@SS
zł 291.12 excl. VAT
/ Each
zł 358.08 incl. VAT
- Delivery date on request
