Pneumatic standard cylinder Hafner Pneumatik CA/001/040/0190/CP
ISO Classic actuator
See technical informationReferences
Hafner Pneumatik:CA/001/040/0190/CP
Rubix:1933457

Product details : Siłownik ISO 040/0190 Classic
ISO Classic actuator / Double-sided operation / Classic CA
Amortization: Yes
Sealing: Poliuretan
Magnes: Yes
Amortization: Yes
Sealing: Poliuretan
Magnes: Yes
Technical specifications
Attributes
| Type | double-sided operation / classic ca |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 190 mm |
Show UNSPSC/ECL@SS
zł 297.18 excl. VAT
/ Each
zł 365.53 incl. VAT
- Delivery date on request
