Pneumatic standard cylinder Hafner Pneumatik CA/001/032/0145/CP
ISO Classic actuator
See technical informationReferences
Hafner Pneumatik:CA/001/032/0145/CP
Rubix:1933015

Product details : Siłownik ISO 032/0145 Classic
ISO Classic actuator / Double-sided operation / Classic CA
Amortization: Yes
Sealing: Poliuretan
Magnes: Yes
Amortization: Yes
Sealing: Poliuretan
Magnes: Yes
Technical specifications
Attributes
| Type | double-sided operation / classic ca |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 145 mm |
Show UNSPSC/ECL@SS
zł 247.52 excl. VAT
/ Each
zł 304.45 incl. VAT
- Delivery date on request
