External micrometer with interchangeable keys Mitutoyo 145-194
Inside Micrometer
See technical informationSee documentsReferences
Mitutoyo:145-194
Rubix:1237912
EAN:4946368019963

Technical specifications
| Measuring range, minimum | 25.4 mm |
|---|---|
| Measuring range, maximum | 50.8 mm |
| Spindle diameter | 8 mm |
Technical specification
Product details : Mikrometr wewnetrzny szczękowy 145-194
Strengths
•Carbide measuring faces
A setting standard (optional) is needed to accurately set the micrometer to the reference point
A setting standard (optional) is needed to accurately set the micrometer to the reference point
Technical specifications
Attributes
| Measuring range, minimum | 25.4 mm |
|---|---|
| Measuring range, maximum | 50.8 mm |
| Spindle diameter | 8 mm |
| Graduation | 12.5 mm |
| Box | yes |
| Precision | ±7,6 |
Show UNSPSC/ECL@SS
zł 1,275.04 excl. VAT
/ Each
zł 1,568.3 incl. VAT
- Delivery date on request