Insert bearing with eccentric clamping ring SKF YEL 205-015-2F, Outer diameter: 52 mm | Inner diameter: 23.81 mm | Width: 44.4 mm
Insert Bearing
See technical informationReferences
SKF:YEL 205-015-2F
Rubix:648978
Manufacturer :78343
EAN:7316570108712

Product details : Łożysko YEL 205-015-2F
Strengths
- Quick and easy to mount onto the shaft
- Long service life
- Reduce noise and vibration levels
- Long service life
- Reduce noise and vibration levels
Technical specifications
Attributes
| Logistic Weight | 246 g |
|---|---|
| Inner diameter | 23.81 mm |
| Outer diameter | 52 mm |
| Width | 44.4 mm |
| Sealing | two rubber seals |
Show UNSPSC/ECL@SS
- Delivery date on request
