References
SKF:SYH 7/8 FM
Rubix:648418
Manufacturer :74532
EAN:7316576615368




Product details : Zespół łożyskowy SYH 7/8 FM
Insert bearing Bearing unit
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 41,5x130x22,23 mm |
|---|---|
| Logistic Weight | 750 g |
| Inner diameter | 22.22 mm |
| Outer diameter | 130 mm |
| Height | 22.225 mm |
| Length | 130 mm |
| Width | 41.5 mm |
Show UNSPSC/ECL@SS
- Delivery date on request
