References
SKF:IR 60X68X25
Rubix:649996
Manufacturer :9754
EAN:7316577126962

Product details : Pierścień IR 60X68X25
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers N/A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x68x68 mm |
|---|---|
| Logistic Weight | 152 g |
| Inner diameter | 60 mm |
| Outer diameter | 68 mm |
| Width | 25 mm |
| Bearing Clearance | cn |
| Material | bearing steel |
Show UNSPSC/ECL@SS
zł 97.29 excl. VAT
/ Each
zł 119.67 incl. VAT
- Delivery date on request
