Cut-resistant gloves and sleeves Ansell 11-724-10
HyFlex 11-724
See technical informationSee documentsReferences
Ansell:11-724-10
Rubix:868860
Manufacturer :11724100
EAN:0076490052881

Technical specification
Product details : Rękawice Hyflex 11-724/10
-
Featuring a light weight liner with INTERCEPT TECHNOLOGY™
-
Includes Lycra® that is soft and cool on the skin for all-day comfort
-
Palm-dipped coating provides enhanced grip in light oil environments for secure handling and extended glove life
Excellent flexibility and fit with optimal cut protection.
Strengths
- The formulation of the polyurethane coating gives the gloves flexibility and fit, as well as a secure grip on dry to slightly oily pieces for sure handling in a wide range of environments
- Coating hides dirt in environments with dirt exposure
- Resilient coating resists abrasions and extends glove life
- Also available in vend pack
Applications
Assembly & inspection of components|Assembly and disassembly of equipment|Mounting and dismantling|Applying finish to materials, products |Loading and unloading trucks and vehicles|Handling incoming goods|Maintenance|Opening furnaces draining pumps valves or lines and crackers BTX process|Lock smith
Technical specifications
Attributes
| Logistic Weight | 45 g |
|---|---|
| Type | glove |
| Size | 10 |
| Cutting resistance level | b |
| Main material | elastane |
| Food contact | no |
| Usage environment | dry |
| Abrasion resistance level | 4 |
| ESD | no |
| Coating of the gloves | polyurethane |
| Material | elastane / hppe / polyurethane |
Show UNSPSC/ECL@SS
zł 28.75 excl. VAT
/ Each
zł 35.36 incl. VAT
- Delivery date on request