Glues and Adhesives not liquid Loctite 4080
HY 4080 GY structural adhesive
See technical informationSee documentsReferences
Loctite:4080
Rubix:961397
Manufacturer :2155337
Technical specification
Product details : KLEJ HY 4080 GY 50g 2155337
LOCTITE® HY 4080 is a two-component hybrid structural adhesive designed to provide fast and excellent bonding across a wide variety of materials. It combines the properties of cyanoacrylate and acrylic technologies to ensure an extremely strong bond, whilst providing good resistance to impact and dynamic loads. This product cures at room temperature, allowing operational strength to be achieved in just one hour. Its high viscosity facilitates application and enables optimum adhesion to different substrates, such as metals, composites and plastics. It is also suitable for larger gaps and offers high resistance to shear, peel and temperature variations.
Specifications:
• Cure type: Two-component mixing
• Colour: Light yellow, opaque
• Viscosity at 25.0°C (shear rate 100 s⁻¹): 9,500.0 mPa·s (cP)
• Gap filling: 5.0 mm
• Shear strength on grit-blasted steel: 3,670.0 psi
• Shear strength on etched aluminium: 2,960.0 psi.
Specifications:
• Cure type: Two-component mixing
• Colour: Light yellow, opaque
• Viscosity at 25.0°C (shear rate 100 s⁻¹): 9,500.0 mPa·s (cP)
• Gap filling: 5.0 mm
• Shear strength on grit-blasted steel: 3,670.0 psi
• Shear strength on etched aluminium: 2,960.0 psi.
Strengths
• Robust adhesion to metals, composites and plastics;
• Fast curing at room temperature for rapid return to service;
• High resistance to shear, impact and dynamic loads;
• Suitable for larger gaps, ensuring a durable bond;
• High viscosity for controlled and precise application;
• Good resistance to peel and thermal stresses.
• Fast curing at room temperature for rapid return to service;
• High resistance to shear, impact and dynamic loads;
• Suitable for larger gaps, ensuring a durable bond;
• High viscosity for controlled and precise application;
• Good resistance to peel and thermal stresses.
Applications
LOCTITE® HY 4080 is ideal for structural bonding across various industrial sectors. It is recommended for applications requiring high mechanical strength and fast curing. This product is particularly suitable for assemblies involving metals, composites and plastics subjected to dynamic stresses. It is used in the aerospace, automotive, general industrial applications and industrial maintenance sectors to provide durable, high-performance bonds.
Technical specifications
Attributes
| Weight | 50 g |
|---|
Show UNSPSC/ECL@SS
zł 109.82 excl. VAT
/ Each
zł 135.08 incl. VAT
- Delivery date on request
