References
INA:GS89320
Rubix:598751
Manufacturer :0000245700000
EAN:4054362376101

Product details : Pierścień GS89320
Axial cylindrical roller bearings 893, single direction, comprising K893, GS, WS
Axial cylindrical roller bearings 893, single direction, comprising K893, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x170x170 mm |
|---|---|
| Logistic Weight | 1620 g |
| Inner diameter | 103 mm |
| Outer diameter | 170 mm |
| Width | 14.5 mm |
| Thickness | 14.5 mm |
| Material | steel |
Show UNSPSC/ECL@SS
zł 682.84 excl. VAT
/ Each
zł 839.89 incl. VAT
- Delivery date on request
