References
3M:7000107735
Rubix:472714
Manufacturer :7000107735

Technical specification
Product details : Hełm ochronny Solaris zielony CE G2000CUV-GP
For lightweight head protection available in a variety of ventilation, headband and colour options, use 3M™ Hard Hat Series G2000.
Our hard hat features a plastic sweatband with pinlock or ratchet suspension and an extended edge on the back which provides extra protection for the sensitive neck area. A flat surface on the front of the hard hat means a brand name or logo can be added and a 3M™ Uvicator™ sensor disc tells you when your hard hat has been over exposed to UV-radiation and it’s time to replace it. It also features a ventilated headband for comfort and hygiene.
Our hard hat features a plastic sweatband with pinlock or ratchet suspension and an extended edge on the back which provides extra protection for the sensitive neck area. A flat surface on the front of the hard hat means a brand name or logo can be added and a 3M™ Uvicator™ sensor disc tells you when your hard hat has been over exposed to UV-radiation and it’s time to replace it. It also features a ventilated headband for comfort and hygiene.
Strengths
Lightweight hard hat available with pinlock or ratchet suspension;3M™ Uvicator™ sensor disc tells you when your hard hat has been over exposed to UV radiation and it’s time to replace it;Extended edge on the back of the hard hat provides extra protection for the sensitive neck area;Flat surface for printing a brand name or logo;Easy to replace sweatband for comfort and hygiene;Available in vented and unvented options
Applications
Construction, Agriculture
Technical specifications
Attributes
| Package weight | 1116 g |
|---|---|
| Main material | abs |
| Weight | 455.4 g |
| Material | uv-stabilised abs |
| Colour | green |
Show UNSPSC/ECL@SS
- Delivery date on request