Precision / Spindle bearing FAG HCB7208-C-T-P4S-UM, Inner diameter: 40 mm | Outer diameter: 80 mm | Width: 18 mm
HCB72..
See technical informationReferences
FAG:HCB7208-C-T-P4S-UM
Rubix:805645
Manufacturer :0388118630000

Product details : Łożysko HCB7208-C-T-P4S-UM
Spindle bearings HCB72..-C, adjusted, in pairs or sets, contact angle a = 15°, with ceramic balls, restricted tolerances
Technical specifications
Attributes
| Logistic Weight | 317,02 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 18 mm |
| Sealing | open |
| Series | hcb72..-c |
| Cage | plastic |
Show UNSPSC/ECL@SS
- Delivery date on request
